![tab2674](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/74916476.jpg?preset=medium)
ABB 3/4 inch T&B Nonmetallic Liquidtight Strain Relief Fitting
Description
Black Beauty™ Liquidtight strain relief fitting is used for industrial flexible cord and cables. Weather stabilized nylon. UL 94-V2. Meets coast guard CG293.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 3/4 in |
Conductor Size | 0.56 - 0.69 in | Connection | NPT |
Thread Length | 15.87 mm | Material | Nylon |
Color/Finish | Black | Temperature Rating | -34 to 105 °C |
Includes | Sealing Ring, Locknut | Standards | UL File Number E13938, CSA Certified |
Application | To Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief | UPC | 786210026749 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 6000 - UNIT - 6000 |