![tab2690](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969082.jpg?preset=medium)
ABB 1/2 inch T&B Nonmetallic Liquidtight Strain Relief Fitting
Description
Black Beauty™ Liquidtight strain relief fitting is used for industrial flexible cord and cables. Weather stabilized nylon. UL 94-V2. Meets coast guard CG293.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 1/8 - 0.275 in | Connection | NPT |
Thread Length | 15.08 mm | Material | Nylon |
Color/Finish | Black | Thread Type | NPT |
Temperature Rating | -34 to 105 °C | Includes | Sealing Ring, Locknut |
Standards | UL File Number E13938, CSA Certified | Application | To Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief |
UPC | 786210026909 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 1470 - UNIT = 14700 |