![tab2704](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969017.jpg?preset=medium)
ABB 1-1/4 inch T&B Black Beauty Non-Metallic Liquidtight Flexible Cord Connector
Description
BLACK BEAUTY™ nonmetallic liquidtight strain relief fitting made of nylon with a hub size of 1-1/4 inch.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 1-1/4 in |
Conductor Size | 1.27 - 1.47 in | Connection | NPT |
Thread Length | 20.63 mm | Material | Nylon |
Color/Finish | Black | Thread Type | NPT |
Temperature Rating | -34 to 105 °C | Includes | Sealing Ring, Locknut |
Standards | UL File Number E13938, CSA Certified | Application | To Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief |
UPC | 786210027043 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 | 960 - UNIT = 960 |