![tab2940nm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970159.jpg?preset=medium)
ABB 1 inch T&B Ranger Non-metallic Liquidtight Strain Relief Connector
Description
Rangerâ„¢ Liquidtight strain relief fitting is used for industrial flexible cord and cables. Weather stabilized nylon. UL 94-V2. Meets coast guard CG293. Smaller footprint.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 1 in |
Conductor Size | 0.31 - 0.56 in | Connection | NPT |
Thread Length | 19.84 mm | Material | Nylon 6/6 |
Color/Finish | Black | Thread Type | NPT |
Temperature Rating | -34 to 105 °C | Includes | Sealing Ring |
Standards | UL File Number E13938, CSA File Number 52391 | Application | Provide a Means for Passing a Cord Cable into an Enclosure Through a Bulkhead |
UPC | 786210797465 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 5600 - UNIT = 5600 |