Abbotsford
tab2922nm

ABB 1/2 inch T&B Ranger Non-metallic Liquidtight Strain Relief Connector

Price $16.7233 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2922NM
Documents Documents

Description

Rangerâ„¢ Liquidtight strain relief fitting is used for industrial flexible cord and cables. Weather stabilized nylon. UL 94-V2. Meets coast guard CG293. Smaller footprint.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 1/2 in
Conductor Size 1/2 - 3/4 in Connection NPT
Thread Length 15.87 mm Material Nylon 6/6
Color/Finish Black Thread Type NPT
Temperature Rating -34 to 105 °C Includes Sealing Ring
Standards UL File Number E13938, CSA File Number 52391 Application Provide a Means for Passing a Cord Cable into an Enclosure Through a Bulkhead
UPC 786210797427

Packages

1 - UNIT - 1 25 - UNIT - 25 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok