![tab3350](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140971066.jpg?preset=medium)
ABB 1/2 inch T&B Non-Metallic Sheathed Cable and Flexible Cord Connector
Description
TB® fitting for nonmetallic sheathed cable constructed from high impact thermoplastic. 21/32 diameter hole, for use with 10-3, 12-3, 14-3, 10-2, 12-2, 4-2 NM cables, multiple (2) 12-2 and 14-2 N multiple flexible cords in wire range 0.300 to 0.600 inch. Features push-in design. Captive locking wedge secures cable with single squeeze of standard electrician’s pliers. Provides excellent insulation, strain-relief and high pull-out value.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Connector | Type | Connectors-Straight |
Trade Size | 1/2 in | Conductor Size | 10-3 AWG, 12-3 AWG, 14-3 AWG, 10-2 AWG, 12-2 AWG, 14-2 AWG, (2) 12-2 AWG and 14-2 AWG, 0.300 - 0.600 in |
Length | 1-11/32 in | Diameter | 21/32 in |
Material | High-Impact Thermoplastic | Cable Type | Non-Metallic, Flexible |
Packaging Quantity | 50/Pack, 500/Case | Standards | UL Listed, CSA Certified, UL 94-V0 Flammability Rating |
Application | For use with non-metallic sheathed cable and flexible cord | UPC | 786210488486 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 | 2100 - UNIT = 21000 |