![tab4972nm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140971001.jpg?preset=medium)
ABB 3/4 inch T&B 90 degree Liquidtight Strain Relief Elbow
Description
Rangerâ„¢ Liquidtight strain relief fitting is used for industrial flexible cord and cables. Weather stabilized nylon. UL 94-V2. Meets coast guard CG293. Smaller footprint.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | 90° | Trade Size | 3/4 in |
Conductor Size | 1/2 - 3/4 in | Connection | NPT |
Thread Length | 15.875 mm | Material | Nylon 6/6 |
Color/Finish | Black | Thread Type | NPT |
Temperature Rating | -34 to 105 °C | Includes | Sealing Ring, Locknut |
Standards | UL File Number E13938, CSA File Number 52391 | Application | Provide a Means for Passing a Cord Cable into an Enclosure Through a Bulkhead |
UPC | 786210797540 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 4200 - UNIT = 4200 |