Abbotsford
liqnmc34700ft

COLUMBIA-MBF 6003-46-00 3/4 LIQUID-TUFF NMLT 700 RL

Price $1.7315 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:COLUMBIA-MBF
Manufacturer #:6003-46-00

Description

UL Liquidtight Flexible Nonmetallic Conduit, Type LFNC-B, 6000 Series, Liquidtight Flexible Nonmetallic Conduit. Rugged Sunlight and Oil Resistant PVC Construction . Color: Gray, 3/4 inch Diameter, 700 Foot Reel


LIQUID-TUFF™ Integral Liquidtight Flexible Nonmetallic Conduit UL

Rugged Nonmetallic PVC

Interior integral reinforced member within conduit wall

Rigid PVC spiral core for strength

Outdoor applications including direct burial

Rated for concrete embedment

Specifications

Brand Name AFC Cable Systems Sub Brand LIQUID-TUFF®
Type Type 4 Mild Steel Freestanding Enclosure Trade Size 0.75 in
Length 24.000 ft Application For General and Industrial ID, Indoor/Outdoor Use
UPC 077680136459

Packages

700 - UNIT - (700)