![tab15005100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139395779.jpg?preset=medium)
ABB 1/2 inch x 100 ft Coil Carflex Type LFNC-B Liquidtight Flexible Conduit, Gray
Description
Liquidtight Flexible Nonmetallic Conduit provides superior wire protection inharsh, damp environments. Carflex Conduit is non-conductive, non-corrosive and resistant to oil, acid, ozone and alkaline. Carflex Conduit is strong and lightweight and because it weighs 50% less than metallic systems, it’s easy to handle, transport and install. Carflex is ideal for industrial, air conditioning, heating and outdoor lighting applications.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Liquidtight Conduit | Type | Flexible, Non-Metallic |
Trade Size | 1/2 in | Length | 100 ft |
Material | PVC | Color | Gray |
Temperature Rating | 80 °C | Standards | UL File Number E46453 |
Application | Control and Motor | UPC | 034481233053 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 4000 - UNIT = 4000 |