![tab15007100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139395779.jpg?preset=medium)
ABB 3/4 inch x 100 ft Coil Carflex Type LFNC-B Liquidtight Flexible Conduit, Gray
Description
Liquidtight Flexible Nonmetallic Conduit provides superior wire protection inharsh, damp environments. Carflex Conduit is non-conductive, non-corrosive and resistant to oil, acid, ozone and alkaline. Carflex Conduit is strong and lightweight and because it weighs 50% less than metallic systems, it’s easy to handle, transport and install. Carflex is ideal for industrial, air conditioning, heating and outdoor lighting applications.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Liquidtight Conduit | Type | Flexible, Non-Metallic |
Trade Size | 3/4 in | Length | 100 ft |
Diameter | 20.82 mm ID x 26.41 mm OD | Material | PVC |
Color | Gray | Temperature Rating | 80 °C |
Standards | UL File Number E46453 | Application | Control and Motor |
UPC | 034481233152 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 3200 - UNIT - 3200 |