Abbotsford
tab15008100

ABB 1 inch inch x 100 ft Coil Carflex Type LFNC-B Liquidtight Flexible Conduit, Gray

Price $10.0405 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:15008-100
Documents Documents

Description

Liquidtight Flexible Nonmetallic Conduit provides superior wire protection inharsh, damp environments. Carflex Conduit is non-conductive, non-corrosive and resistant to oil, acid, ozone and alkaline. Carflex Conduit is strong and lightweight and because it weighs 50% less than metallic systems, it’s easy to handle, transport and install. Carflex is ideal for industrial, air conditioning, heating and outdoor lighting applications.

Specifications

Brand Name ABB Sub Brand Carlon®, Carflex®
Item Name Non-Metallic Liquidtight Conduit Type Flexible
Trade Size 1 in Length 100 ft
Diameter 26.56 mm ID x 33.02 mm OD Material PVC
Color Gray Temperature Rating 80 °C
Standards cULus E95745, CSA Certified Application For Control and Motor
UPC 034481233282

Packages

1 - UNIT - 1 100 - UNIT = (100) 2400 - UNIT - 2400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok