ABB 3/8 inch XTRA FLEX Type B Liquidtight Conduit, Gray
Description
XTRA FLEX® conduit type B offers the perfect combination of flexibility, lightweight and liquid tightness for a variety of applications and environments. Its smooth outer layer is sunlight and oil-resistant and approved for outdoor use.The smooth inner layer enables easy wire pulling making the installation easier. The focus is onproviding solutions that address critical operational issues, allowing you to focus on plantsustainability, cost, quality, flexibility, safety and regulatory challenges.
Specifications
Brand Name | ABB | Item Name | Liquidtight Conduit |
Type | Flexible, Non-Metallic, Type B | Trade Size | 3/8 in |
Length | 30.5 m | Diameter | 12.3 - 12.8 mm ID x 18 - 18.03 mm OD |
Material | PVC | Color | Gray |
Temperature Rating | -18 to 80 °C | Standards | UL File Number E95745, CSA Certified |
Application | Machine Tools, Motor Hookups, Food Processing Equipment, Extensions from Wire Ways, and Sensor and Micro Switch Wiring Found In Control Consoles | UPC | 786210880754 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 100 - UNIT = (100) | 900 - UNIT = 900 |