![tabltc050gy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140967784.jpg?preset=medium)
ABB XTRA FLEX System Non- Metal Conduit Commercial Grade 1/2 inch Gray
Description
1/2 in. gray non-metallic Type B commercial grade liquidtight conduit.
Specifications
Brand Name | ABB | Item Name | Liquidtight Conduit |
Type | Flexible, Non-Metallic, Type B | Trade Size | 1/2 in |
Length | 30.5 m | Diameter | 15.8 - 16-1/4 in ID x 21.3 - 21.34 mm OD |
Material | PVC | Color | Gray |
Temperature Rating | -18 to 105 °C | Standards | UL File Number E95745, CSA Certified |
Application | Machine Tools, Motor Hookups, Food Processing Equipment, Extensions from Wire Ways, and Sensor and Micro Switch Wiring Found In Control Consoles | UPC | 786210880761 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = (100) | 540 - UNIT = 540 |