ABB ELECTRIFICATION CANADA INC LTC050GY-1000 CONDUIT XTRA FLEX 1/2inNM PRICE/FT
Description
Commercial Grade, Type B Liquidtight Flexible PVC Conduit, 1/2 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 80 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, Oil Resistant, Voltage Rating 600V, Gray, 1,000 Foot Reel
Specifications
Brand Name | Thomas & Betts | Item Name | Liquidtight Conduit |
Type | Flexible, Non-Metallic | Trade Size | 1/2 in |
Length | 1000 ft | Diameter | 15.8 mm ID x 21.3 mm OD |
Material | PVC | Color | Gray |
Temperature Rating | - 80 °C Dry, 60 °C Wet, 70 °C Oil | Standards | CSA Certified, UL E95745 Listed |
Application | For Machine Tools, Motor Hookups, Food Processing Equipment, Extensions from Wire Ways and Sensor and Micro Switch Wiring Found In Control Consoles | UPC | 785991210835 |
Packages
100 - UNIT - (100) |