![tabnmc050tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/209701116.jpg?preset=medium)
ABB 1/2 inch x 100 ft Liquatite Type NMC Flexible Conduit, Black
Description
A general purpose nonmetallic liquidtight conduit offers excellent protection to wiring from abrasion, sunlight, mild acids, alkaline and oils. Often used for air conditioning hook-ups and other outdoor applications.NMC is of the helically wound integral Type B construction. It contains a spiral of rigid PVC reinforcement imbedded within the flexible PVC wall.Type NMC is intended for installation in accordance with CEC Rule 12-1300 to 12-1306 for Liquidtight Flexible Conduit. For containment of 600 volt and lower potential circuits.
Specifications
Brand Name | ABB | Item Name | Liquidtight Conduit |
Type | Flexible, Non-Metallic | Trade Size | 1/2 in |
Length | 100 ft | Diameter | 15.8 mm ID x 21.33 mm OD |
Material | PVC, Helix of Rigid Plastic Filament | Color | Black |
Temperature Rating | -20 to 80 °C | Bend Radius | 82.55 mm |
Standards | UL Listed, CSA Certified | Application | Excellent Protection to Wiring from Abrasion, Sunlight, Mild Acids, Alkaline and Oils |
UPC | 786210103891 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 100 - UNIT = (100) | 240 - UNIT = 240 |