![tabnmt038tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/209701118.jpg?preset=medium)
ABB NMT038TB Liquatite® Flexible Type NMT – Tubing
Description
Liquatite® flexible conduit tubing, Type NMT is an extra flexible liquidtight non- metallic tubing. Cuts easily and installs quickly. Ideal for wiring protection in tight quarters and for tight bends.
Specifications
Brand Name | ABB | Item Name | Liquidtight Conduit |
Type | Flexible, Non-Metallic | Trade Size | 3/8 in |
Length | 100 ft | Diameter | 12.3 mm ID x 18 mm OD |
Material | PVC | Color | Black |
Temperature Rating | -20 to 80 °C | Bend Radius | 17.78 mm |
Standards | CSA Certified | Application | Excellent Protection to Wiring from Abrasion, Sunlight, Mild Acids, Alkaline and Oils |
UPC | 786210103686 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = (100) | 900 - UNIT = 900 |