![tabnmt125tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/209701118.jpg?preset=medium)
ABB 1 1/4 inch Liquatite Flexible Conduit Type NMT - Tubing
Description
Liquatite® flexible conduit tubing, Type NMT is an extra flexible liquidtight non- metallic tubing. Cuts easily and installs quickly. Ideal for wiring protection in tight quarters and for tight bends.
Specifications
Brand Name | ABB | Item Name | Liquidtight Conduit |
Type | Extremely Flexible, Non-Metallic | Trade Size | 1 1/4 in |
Length | 100 ft | Diameter | 35 mm ID x 42.16 mm OD |
Material | PVC, Helix of Rigid Plastic Filament | Color | Black |
Temperature Rating | -20 to 70 °C | Bend Radius | 43.18 mm |
Application | Excellent Protection to Wiring from Abrasion, Sunlight, Mild Acids, Alkaline and Oils | UPC | 786210103846 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 100 - UNIT = (100) | 960 - UNIT = 960 |