Abbotsford
arlnmlt10

ARLINGTON INDUSTRIES 1 inch Arlington SNAP2IT Non-Metallic Plastic Push-on Connector, Gray

Price $8.7496 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:NMLT10
Documents Documents

Description

SNAP2IT® Non-Metallic Connectors For use with non-metallic liquid-tight conduit, type B only. Push on installation. Produced from UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Sub Brand Snap2It
Item Name Liquidtight Connector Type Straight, Flexible, Non-Metallic
Trade Size 1 in Length 64.262 mm
Connection Snap-in x External Threaded Diameter 25.4 mm OD
Material UV-Rated Plastic Color/Finish Gray
Standards UL and CSA Application Outdoor, Non Metallic Liquid Tight Conduit Type B
UPC 018997541024

Packages

5 - UNIT - (5) 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok