![arlnmlt38](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447798368.jpg?preset=medium)
ARLINGTON INDUSTRIES 3/8 inch Arlington Straight Non-Metallic Connector, Grey
Description
Straight Non-Metallic Connectors For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Item Name | Liquidtight Connector |
Type | Straight, Flexible, Non-Metallic | Trade Size | 3/8 in |
Length | 36.195 mm | Connection | Internal Threaded |
Diameter | 12.7 mm OD | Material | UV-Rated Plastic |
Color/Finish | Gray | Standards | UL and CSA |
Application | Outdoor, Non Metallic Liquid Tight Conduit Type B | UPC | 018997543806 |
Packages
25 - UNIT - (25) | 100 - UNIT - 100 |