![arlnmlt590](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447798365.jpg?preset=medium)
ARLINGTON INDUSTRIES 1/2 inch 0 degree to 90 degree Arlington SNAP2IT Non-Metallic Connector Snap-In, Grey
Description
SNAP2IT® Zero to 90™ Non-Metallic Connectors: For use with non-metallic liquid-tight conduit, type B only. Push on installation. Produced from UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Sub Brand | Snap2It, Zero to 90 |
Item Name | Liquidtight Connector | Type | 90°, Flexible, Non-Metallic |
Trade Size | 1/2 in | Length | 106.68 mm |
Connection | Snap-in x External Threaded | Diameter | 12.7 mm OD |
Material | UV-Rated Plastic | Color/Finish | Gray |
Standards | UL and CSA | Application | Outdoor, Non Metallic Liquid Tight Conduit Type B |
UPC | 018997039002 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |