ARLINGTON INDUSTRIES 1/2 inch Type B Straight Non-Metallic Connector
Description
Straight Non-Metallic Connectors For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Item Name | Liquidtight Connector |
Type | Straight, Flexible, Revolving Thread | Trade Size | 1/2 in |
Length | 36.195 mm | Connection | Internal Thread |
Diameter | 12.7 mm OD | Material | Polyamide |
Color/Finish | Gray | Standards | CSA Certified |
Application | Outdoor, Non Metallic Liquid Tight Conduit Type B | UPC | 018997545008 |
Packages
25 - UNIT - (25) | 100 - UNIT - 100 |