ARLINGTON INDUSTRIES 3/4 inch Zero to 90 Degree Type B Non-Metallic Connector
Description
Zero to 90™ Connectors: For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Sub Brand | Zero to 90 |
Item Name | Conduit Connector | Type | 90° |
Trade Size | 3/4 in | Length | 89.916 mm |
Connection | External Threaded | Diameter | 19.05 mm OD |
Material | UV-Rated Plastic | Color/Finish | Gray |
Standards | UL and CSA | Application | Outdoor, Non Metallic Liquid Tight Conduit Type B |
UPC | 018997062604 |
Packages
10 - UNIT - (10) |