
ARLINGTON INDUSTRIES 3/4 inch SNAP2IT® Straight Push-on Non-Metallic Connector
Description
SNAP2IT® Non-Metallic Connectors For use with non-metallic liquid-tight conduit, type B only. Push on installation. Produced from UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Sub Brand | Snap2It |
Item Name | Liquidtight Connector | Type | 90°, Flexible, Straight, Non-Metallic |
Trade Size | 3/4 in | Length | 61.595 mm |
Connection | Snap-in x External Threaded | Diameter | 19.05 mm OD |
Material | UV-Rated Plastic | Color/Finish | Gray |
Standards | UL and CSA | Application | Outdoor, Non Metallic Liquid Tight Conduit Type B |
UPC | 018997545770 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |