![arlnmlt90100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297737410.jpg?preset=medium)
ARLINGTON INDUSTRIES 1 inch 90 degree Arlington Non-Metallic Connector, Gray
Description
90° Non-Metallic Connectors For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Item Name | Liquidtight Connector |
Type | 90° | Trade Size | 1 in |
Length | 80.01 mm | Connection | Internal Threaded |
Diameter | 25.4 mm OD | Thread Length | 16.002 mm |
Material | UV-Rated Plastic | Color/Finish | Gray |
Standards | UL and CSA | Application | Outdoor, Non Metallic Liquid Tight Conduit Type B |
UPC | 018997549013 |
Packages
5 - UNIT - (5) |