![arlnmlt90150](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297737417.jpg?preset=medium)
ARLINGTON INDUSTRIES 1-1/2 inch 90 degree Non-Metallic Connector
Description
For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Item Name | Liquidtight Connector |
Type | 90° | Trade Size | 1-1/2 |
Length | 4.47 in | Connection | Threaded x Screw-In |
Material | UV Rated PVC | Color/Finish | Gray |
Standards | UL Listed, CSA Certified | Application | Outdoor, Non Metallic Liquid Tight Conduit Type B |
UPC | 018997549150 |
Packages
2 - UNIT - (2) | 10 - UNIT - 10 |