![arlnmlt905](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297737402.jpg?preset=medium)
ARLINGTON INDUSTRIES 1/2 inch 90 degree SNAP2IT Non-Metallic Push-On Connector
Description
For use with non-metallic liquid-tight conduit, type B only. Push on installation. Produced from UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Sub Brand | Snap2It |
Item Name | Liquidtight Connector | Type | 90°, Flexible, Non-Metallic |
Trade Size | 1/2 in | Length | 59.207 mm |
Connection | Snap-in x External Threaded | Diameter | 12.7 mm OD |
Thread Length | 15.367 mm | Material | UV-Rated Plastic |
Color/Finish | Gray | Standards | UL and CSA |
Application | Outdoor, Non Metallic Liquid Tight Conduit Type B | UPC | 018997545787 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |