
ABB 1-1/4 inch Iberville Non-Metallic Liquidtight Straight Fitting
Description
IBERVILLE® straight non-metallic liquidtight conduit fitting. Features include chemical resistant, Corrosion-free, No metal fatigue or jacket separation. Crush and abrasive resistant. Insulated for safety, Extra rugged and flexible. Cold impact resistant, Lightweight, Cuts easily. Marked at 1 foot intervals for easy measurement and cutting.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Connector | Type | Chemical Resistant, Corrosion-Free, Straight |
Trade Size | 1 in | Connection | External Thread |
Diameter | 31.75 mm | Material | PVC |
Color/Finish | Gray | Includes | Lock Nut |
Standards | CSA Certified | Application | Commercial Applications Including Electrical Motors and Controls, Water Treatment, and Robotics |
UPC | 622538350084 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |