
ABB 3/8 inch Iberville Non-Metallic Liquidtight 90 Degree Fitting
Description
IBERVILLE® 90° non-metallic liquidtight conduit fitting. Features include chemical resistant, Corrosion-free, No metal fatigue or jacket separation. Crush and abrasive resistant. Insulated for safety, Extra rugged and flexible. Cold impact resistant, Lightweight, Cuts easily. Marked at 1 foot intervals for easy measurement and cutting.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Conduit Connector | Type | Non-Metallic, 90°, Chemical Resistant, Corrosion-Free |
Trade Size | 3/8 in | Connection | External Threaded |
Diameter | 9.53 mm | Material | PVC |
Color/Finish | Gray | Standards | CSA Certified |
Application | For Electrical Motors and Controls, Water Treatment, and Robotics | UPC | 622538359032 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT - 100 |