![ibvltcc908](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11709700.jpg?preset=medium)
ABB 1-1/4 inch Iberville Nonmetallic Liquidtight Fittings (90 degree )
Description
IBERVILLE® 90° non-metallic liquidtight conduit fitting. Features include chemical resistant, Corrosion-free, No metal fatigue or jacket separation. Crush and abrasive resistant. Insulated for safety, Extra rugged and flexible. Cold impact resistant, Lightweight, Cuts easily. Marked at 1 foot intervals for easy measurement and cutting.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Connector | Type | Chemical Resistant, Corrosion-Free, 90°, Non-Metallic |
Trade Size | 1 in | Connection | External Thread |
Diameter | 25.4 mm | Material | PVC |
Color/Finish | Gray | Standards | CSA Certified |
Application | Commercial Applications Including Electrical Motors and Controls, Water Treatment, and Robotics | UPC | 622538359087 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |