SONECABLE LTNM-90-050 ELBOW 90 DEG NM LT 1/2"SIMPUSH RETAIL
Description
1/2" Liquid Tight Non-Metallic Push Install 90 Degree Elbow
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Liquidtight Connector | Type | 90° |
Trade Size | 1/2 in | Length | 2.735 in |
Connection | Push-To-Connect | Material | PVC |
Degree of Protection | IP66 | For Use With | Non-Metallic Type B Conduit |
Standards | cULus Listed, NEMA 3S | UPC | 032886705045 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |