SONECABLE LTNM-90-075 ELBOW 90 DEG NM LT 3/4"SIMPUSH RETAIL
Description
3/4" Liquid Tight Non-Metallic Push Install 9 Degree Elbow
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Liquidtight Connector | Type | 90° |
Trade Size | 3/4 in | Length | 2.985 in |
Connection | Push-To-Connect | Material | PVC |
Degree of Protection | IP66 | For Use With | Non-Metallic Type B Conduit |
Standards | cULus Listed, NEMA 3S | UPC | 032886705052 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |