![soultnm90075wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659246.jpg?preset=medium)
SONECABLE LTNM-90-075WT ELBOW 90 DEG NM LT 3/4"15 BULK PACK SIMPUSH
Description
SIMPush, push-to-install non-metallic liquid tight 9 degree connectors are used to securely connect liquid tight conduit to boxes without tools. These robust fittings are rated for direct burial, watertight and concrete tight.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Liquidtight Connector with Removal Tool | Type | 90° |
Trade Size | 3/4 in | Length | 2.985 in |
Connection | Push-To-Connect | Material | PVC |
Degree of Protection | IP66 | For Use With | Non-Metallic Type B Conduit |
Standards | cULus Listed, NEMA 3S | UPC | 032886714733 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |