SONECABLE LTNM-BC-050 CONN NM LIQUIDTIGHT 3/4"SIMPUSH RETAIL
Description
1/2" Liquid Tight Non-Metallic Push Install Box Connector
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Liquidtight Box Connector | Type | Straight |
Trade Size | 1/2 in | Length | 1.425 in |
Connection | Push-To-Connect | Material | PVC |
Degree of Protection | IP66 | For Use With | Non-Metallic Type B Conduit |
Standards | cULus Listed, NEMA 3S | UPC | 032886705014 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |