![soultnmbc050wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659238.jpg?preset=medium)
SONECABLE LTNM-BC-050WT CONN NM LT 1/2"25 BULK PACK SIMPUSH
Description
SIMPush, push-to-install couplings are used to connect PVC conduit without adhesive quickly, firmly, and without tools. These robust connections are rated for direct burial, watertight and concrete tight.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Liquidtight Box Connector with Removal Tool | Type | Straight |
Trade Size | 1/2 in | Length | 1.425 in |
Connection | Push-To-Connect | Material | PVC |
Degree of Protection | IP66 | For Use With | Non-Metallic Type B Conduit |
Standards | cULus Listed, NEMA 3S | UPC | 032886714665 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |