![soultnmbc075](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659136.jpg?preset=medium)
SONECABLE LTNM-BC-075 CONN NM LIQUIDTIGHT 1/2"SIMPUSH RETAIL
Description
3/4" Liquid Tight Non-Metallic Push Install Box Connector
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Liquidtight Box Connector | Type | Straight |
Trade Size | 3/4 in | Length | 1.653 in |
Connection | Push-To-Connect | Material | PVC |
Degree of Protection | IP66 | For Use With | Non-Metallic Type B Conduit |
Standards | cULus Listed, NEMA 3S | UPC | 032886705021 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |