SONECABLE LTNM-BC-075WT CONN NM LT 3/4"30 BULK PACK SIMPUSH
Description
SIMPush, push-to-install non-metallic liquid tight connectors are used to securely connect liquid tight conduit to boxes without tools. These robust connections are rated for direct burial, watertight and concrete tight.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Liquidtight Box Connector with Removal Tool | Type | Straight |
Trade Size | 3/4 in | Length | 1.653 in |
Connection | Push-To-Connect | Material | PVC |
Degree of Protection | IP66 | For Use With | Non-Metallic Type B Conduit |
Standards | cULus Listed, NEMA 3S | UPC | 032886714689 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |