![tab3720tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969526.jpg?preset=medium)
ABB 3/8 inch T&B Non-Metallic Liquidtight Conduit Connector, Type A
Description
Liquidtight flexible non-metallic connector features nylon insulated throat. High mechanical pull-out strength. Provides positive seal against water, oil and dust.
Specifications
Brand Name | ABB | Item Name | Liquidtight Connector |
Type | Straight | Trade Size | 3/8 in |
Length | 50.8 mm | Connection | NPT |
Diameter | 9.53 mm | Material | Steel |
Thread Size | 1/2-14 | Thread Type | NPT |
Standards | UL E23018 | Application | Provides a Positive Seal Against Water, Oil and Dust |
UPC | 786210037202 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 |