
ABB 1 inch Carflex Non-Metallic Liquidtight Straight Fitting
Description
1 inch liquidtight non-metallic fitting.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Liquidtight Connector | Type | Straight |
Trade Size | 1 in | Connection | Plug-in |
Material | PVC | Color/Finish | Untreated |
For Use With | Carflex and Carflex X-Flex Conduit | Standards | cULus Listed |
Application | For use with Carflex conduit and Carflex X-Flex conduit. | UPC | 034481194187 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 50 - UNIT = 50 | 4600 - UNIT = 4600 |