
ABB LT43G Carflex® Non-Metallic Liquidtight Straight Fitting
Description
1-1/4 inch liquidtight non-metallic fitting.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Liquidtight Connector | Type | Straight |
Trade Size | 1-1/4 in | Connection | Plug-in |
Thread Length | 18.03 mm | Material | PVC |
Color/Finish | Gray | For Use With | Carflex and Carflex X-Flex Conduit |
Standards | cULus Listed | Application | For use with Carflex conduit and Carflex X-Flex conduit. |
UPC | 034481085652 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 30 - UNIT = 30 | 900 - UNIT = 900 |