![tablt50p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969061.jpg?preset=medium)
ABB 1/2 inch T&B Bullet Straight Non-Metallic Liquidtight Fitting
Description
Plastic Bullet® liquidtight flexible non-metallic conduit fitting made of thermoplastic. For TB NMC non-metallic liquidtight conduit type B and TB NMT flexible tubing.
Specifications
Brand Name | ABB | Item Name | Bullet Connector |
Type | Straight | Trade Size | 1/2 in |
Length | 41.55 mm | Connection | NPT |
Thread Length | 14.48 mm | Material | Thermoplastic |
Includes | Locknut | Standards | UL File Number E23018, CSA Certified |
Application | T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub. | UPC | 786210450650 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 100 - UNIT = 100 | 8000 - UNIT = 8000 |