Abbotsford
tablt975p

ABB 3/4 inch Plastic Bullet 90 degree Liquidtight Fitting

Price $29.9039 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LT975P
Documents Documents

Description

Plastic Bullet® liquidtight flexible non-metallic conduit fitting made of thermoplastic. For TB NMC non-metallic liquidtight conduit type B and TB NMT flexible tubing.

Specifications

Brand Name ABB Item Name Conduit Connector
Type 90°, Bullet Trade Size 3/4 in
Length 45.47 mm Connection Snap-in x NPT
Thread Length 14.78 mm Material Thermoplastic
Includes Locknut Standards UL File Number E23018, CSA Certified
Application T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub. UPC 786210450735

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50 3000 - UNIT - 3000