
ABB 3/4 inch Carflex Non-Metallic Liquidtight 90 degree Fitting
Description
3/4 inch 90 degree liquidtight non-metallic fitting.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Liquidtight Connector with Sleeve | Type | 90°, Non-Metallic, Plug-in |
Trade Size | 3/4 in | Diameter | 19.05 mm |
Material | PVC | Color/Finish | Uncoated, Untreated |
Standards | cULus Listed | Application | For Use with Carflex Conduit and Carflex X-Flex Conduit |
UPC | 034481087861 |
Packages
50 - UNIT = (50) | 1600 - UNIT = 1600 |