Abbotsford
tablt20fnew

ABB 1 inch Carflex Non-Metallic Liquidtight 90 Degree Fitting

Price $43.1649 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LT20F-NEW
Documents Documents

Description

1 inch 90 degree liquidtight non-metallic fitting.

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Liquidtight Connector Type 90°
Trade Size 1 in Connection Plug-in
Material PVC Color/Finish Untreated
For Use With Carflex and Carflex X-Flex Conduit Standards cULus Listed
Application For use with Carflex conduit and Carflex X-Flex conduit. UPC 034481194170

Packages

1 - UNIT - 1 25 - UNIT = (25) 50 - UNIT = 50 1320 - UNIT = 13200