![soultnmcp050](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658966.jpg?preset=medium)
SONECABLE LTNM-CP-050 COUP NM LIQUIDTIGHT 3/4"SIMPUSH RETAIL
Description
1/2" Liquid Tight Non-Metallic Push Install Coupling
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Liquidtight Coupling | Connection Size | 1/2 in |
Connection Type | Push-To-Connect | Material | PVC |
Dimensions | 1.419 in L x 1.419 in W x 2.325 in H | Specifications | IP66 Degree of Protection |
For Use With | Non-Metallic, Type B Conduit | Packaging Quantity | 1/Bag |
Standards | cULus Listed, NEMA 3S | UPC | 032886704987 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |