
EGS 1 inch 0.375-0.500 Straight Liquidtight Strain Relief Cable Connector, Steel
Description
Straight Liquidtight Strain Relief Connector, Size: 1 IN, Conductor Range: 3/8 - 1/2 IN, Material: Machined Steel, Color: Purple Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1.38 IN Height, Standard: Class I, Divis
Specifications
Brand Name | Appleton | Item Name | Liquidtight Strain Relief Connector |
Type | Straight | Trade Size | 1 in |
Conductor Size | 3/8 - 1/2 in | Connection | Threaded Hub |
Material | Machined Steel | Color/Finish | Purple |
Thread Size | 1 in | Thread Type | NPT |
Standards | NEMA 3R, Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178 | Application | For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable |
UPC | 781381449427 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |