![ibvslf2106](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958846.jpg?preset=medium)
ABB 3/4 inch Iberville 90 degree €œSkintight€ Cord Fitting (Nylon)
Description
IBERVILLE® flexible cord for indoor or outdoor use. Liquidtight and strainrelief. Corrosion resistant polyamide (nylon). Resistant to: Salt water, weak acids, weak alkalis, alcohol, acetone, ether, benzene, gas, mineral oil, animal and vegetable oils.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Strain Relief Cord Connector | Type | Flexible, 90° |
Trade Size | 3/4 in | Conductor Size | 0.545 - 0.709 in |
Connection | NPT | Material | Nylon |
Color/Finish | Black | Thread Type | NPT |
Temperature Rating | -30 to 100 °C | Standards | CSA Certified |
Application | Indoor and Outdoor Use | UPC | 622538730220 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |