![ibvtcm50078](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11724892.jpg?preset=medium)
ABB 0.62 inch-0.78 inch Iberville 1/2 inch TCM Teck Fitting, Malleable Iron
Description
The TCMâ„¢ teck fittings have been designed to simplify and accelerate the termination of jacketed metal and metal clad cables. The fittings have a wide array of industrial applications and provide a means to terminate cables at junction boxes, control centres, panel boards, and enclosures for motor control and electrical distribution equipment. They form a dust and watertight seal around the cable.
Specifications
Brand Name | ABB | Item Name | Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 0.62 - 0.78 in | Material | Metal |
Color/Finish | Untreated | Thread Type | NPT |
Includes | Lock Nut | UPC | 622538790781 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |