
IPEX 1/2-inch Scepter Non-Metallic Threaded Strain Relief Connector c/w Ring, Locknut & 6 Grommets
Description
Strain Relief Connectors provide a secure connection of cords to junction boxes and enclosures. Newly designed grommets, made from a TPE formulation, have collapsing teeth and an inverting membrane that provide exceptional gripping strength. The cap and body components are made from Scepter PVC.
Specifications
Brand Name | Ipex | Item Name | Strain Relief Connector |
Trade Size | 1/2 in | Length | 50 mm |
Connection | Threaded | Diameter | 34 mm |
Material | PVC | Packaging Quantity | 50/Pack |
Standards | UL514B, cULus Listed, CSA 22.2 18.3 Certified | UPC | 622454830493 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |