ABB 2447SPKIT CONN-SEAL RING-LN 1 1/2in WT
Description
Service Entrance Cable Connector, 1-1/2 Inch, Cable Range 0.695 x 1.240 to 0.880 x 1.425 Inch, Neoprene Bushing, Tapered Hub Threads, CSA Certified Raintight
Specifications
Brand Name | ABB | Item Name | Strain Relief Connector |
Type | Watertight | Trade Size | 1-1/2 in |
Conductor Size | 0.695 x 1.24 - 0.88 x 1.425 in | Material | Die-Cast Zinc |
Color/Finish | Metallic | Thread Size | 1-1/2 in |
Thread Type | Tapered Hub | Includes | Neoprene Bushing |
Packaging Quantity | 5/Pack | Standards | CSA Certified |
Application | For Connect Underground Feeder Cables to a Box or an Enclosure | UPC | 786209998668 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) | 10 - UNIT - 10 |