![tab2446spkit](/images/no-image-en.png)
ABB 2446SPKIT CONN-SEAL RING-LN 1 1/4in WT
Description
Service Entrance Cable Connector, 1-1/4 Inch, Cable Range 0.565 x 0.965 to 0.750 x 1.150 Inch, Neoprene Bushing, Tapered Hub Threads, CSA Certified Raintight
Specifications
Brand Name | ABB | Item Name | Strain Relief Connector |
Type | Watertight | Trade Size | 1-1/4 in |
Conductor Size | 0.565 x 0.965 - 0.75 x 1.15 in | Material | Die-Cast Zinc |
Color/Finish | Metallic | Thread Size | 1-1/4 in |
Thread Type | Tapered Hub | Includes | Neoprene Bushing |
Packaging Quantity | 5/Pack | Standards | CSA 589 Certified, UL E15170 Listed |
Application | For Connect Underground Feeder Cables to a Box or an Enclosure | UPC | 786209998644 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) | 50 - UNIT - 50 |